Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reclosable Poly Bag Zipper Seal 10" x 4", 2 mil, Clear, Pk1000

  • Zoro #: G0955552
  • Mfr #: 5CNV4
$33.77 ($0.03/unit)
  • Hang Hole: No
  • Color: Clear
  • Depth: 0
See full product details
Orders over $75 ship free.

Zoro Select #5CNV4 Specifications

  • Zoro #: G0955552
  • Mfr #: 5CNV4
Hang Hole: No Color: Clear
Depth: 0 Closure Type: Zipper Seal
Bag Closure Type: Zip Seal Item: Reclosable Poly Bag
Bag Item: Reclosable Poly Bag Features: Standard
Bag Material: Low Density Polyethylene (LDPE) Thickness: 2 mil
Opening Size: 4" Material: Low Density Polyethylene (LDPE)
Write on Surface: Yes Standards: FDA
Length: 10 in Width: 4 in
Bag Bottom Type: Flat Package Configuration: Flat Pack
Usable Width: 4 in With Hang Hole: No
Usable Length: 10 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bag Features White Block, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 4 in, Length 10 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 10 in, Usable Width 4 in, Package Quantity 1000

Reviews of Zoro Select #5CNV4