Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reclosable Poly Bag Zipper Seal 12" x 2", 2 mil, Clear, Pk1000

  • Zoro #: G0242173
  • Mfr #: 5CNY0
$26.43 ($0.03/unit)
  • Width: 2 in
  • Depth: 0
  • Hang Hole: Yes
See full product details
Orders over $75 ship free.

Zoro Select #5CNY0 Specifications

  • Zoro #: G0242173
  • Mfr #: 5CNY0
Width: 2 in Depth: 0
Hang Hole: Yes Opening Size: 2"
Bag Item: Reclosable Poly Bag Thickness: 2 mil
Color: Clear Standards: FDA
Item: Reclosable Poly Bag Length: 12 in
Bag Material: Low Density Polyethylene (LDPE) Closure Type: Zipper Seal
Write on Surface: No Material: Low Density Polyethylene (LDPE)
Features: Standard Bag Closure Type: Zip Seal
With Hang Hole: Yes Usable Length: 12 in
Bag Bottom Type: Flat Package Configuration: Flat Pack
Usable Width: 2 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bag Features White Block, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 2 in, Length 12 in, With Hang Hole Yes, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 12 in, Usable Width 2 in, Package Quantity 1000

Reviews of Zoro Select #5CNY0