Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Folding Table , 30" W 96" L 30" H, White Tabletop

  • Zoro #: G6123345
  • Mfr #: 4GE27
$109.99 /ea

Order in multiples of 2

  • Promotion Restriction: Not eligible for promotion
  • Leg Type: Wishbone
  • Item: Folding Table
See full product details
This item ships free.

Zoro Select #4GE27 Specifications

  • Zoro #: G6123345
  • Mfr #: 4GE27
Promotion Restriction: Not eligible for promotion Leg Type: Wishbone
Item: Folding Table Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Load Rating: 1000 lb. Table Material: Blow Molded Polyethylene
Frame Material: Steel Width: 30"
Type: Folding Table Height: 30"
Includes: 40 lb. Table Top Thickness: 2"
Length: 96" Frame Color: Gray
Surface Material: Blow Molded Polyethylene Depth: 30"
Tabletop Color: White Edge Color: White
Edge Type: Bullnose Shape: Rectangle
Color: White, Gray (Frame) Assembled/Unassembled: Assembled
Material: Blow Molded Polyethylene Tabletop Material: Blow Molded Polyethylene
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 30 in, Length 96 in, Height 30 in, Tabletop Color Family White, Tabletop Color White, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color White, Edge Type Bullnose, Leg Type Wishbone, Table Material Blow Molded Polyethylene, Top Thickness 2 in, Load Rating 1000 lb, Includes 40 lb Table

Reviews of Zoro Select #4GE27