customer-service Help
Zoro Select

Rectangle Folding Training Table, 20" X 71 in X 29", Gray

Zoro Select Rectangle Folding Training Table,  20" X 71 in X 29",  Gray 12F615
Tap to zoom
Hover or click to zoom
$92.39
  • Item: Folding Training Table
  • Shape: Rectangle
  • Width: 20 in
See full product details
This item ships free.

Total: $92.39

Zoro Select #12F615 Specifications

  • Item: Folding Training Table
  • Shape: Rectangle
  • Width: 20 in
  • Length: 71 in
  • Height: 29 in
  • Tabletop Material: Blow Molded Polyethylene
  • Tabletop Color: Gray
  • Frame Color: Gray
  • Frame Material: Steel
  • Edge Type: Bullnose
  • Leg Type: Straight
  • Assembled/Unassembled: Assembled
  • Edge Color: Gray
  • Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
  • Top Thickness: 2 in
  • Depth: 20"
  • Surface Material: Blow Molded Polyethylene
  • Table Material: Blow Molded Polyethylene
  • Load Rating: 450 lb
  • Length (Straight Wireway): 71 in
  • Country of Origin (subject to change): China

Description

Folding Training Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 20 in, Length 71 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Gray, Edge Type Bullnose, Leg Type Straight, Table Material Blow Molded Polyethylene, Top Thickness 2 in, Load Rating 450 lb

Restrictions and Compliance

Reviews of Zoro Select #12F615