Zoro Select
Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 5/8 in H
Mfr # 40X48 CP EXP W/RUNNERS
Zoro # G6885627
product price: $74.35
/ea
Not eligible for select promotions
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 4-Way
- Pallet Class Block
- Dynamic Load Capacity 2,300 lb
- Static Load Capacity 6,500 lb
- Height 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Zoro Select
- MFR # 40X48 CP EXP W/RUNNERS
- Zoro # G6885627
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48 in |
Width | 40 in |
Height | 5 5/8 in |
Overall Width | 40 in |
Overall Height | 5 1/4 in |
Overall Length | 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pallet |
Pallet Entry | 4-Way |
Pallet Class | Block |
Dynamic Load Capacity | 2,300 lb |
Static Load Capacity | 6,500 lb |
Color | Black |
Material | Recycled High Density Polyethylene |
Green Environmental Attribute | Product Contains 20% Post Consumer Recycled PETE |
Compatible Load Type | Forklift, Hand Truck |
Pallet Type | Stackable |
Standards | ISPM 15 |
Number of Entry Points | 4 |
Includes Casters | Casters Not Included |
Description
Pallet, Stackable, 4-Way, Block, Dynamic Load Capacity 1,500 lb, Static Load Capacity 3,500 lb, Length 48 in, Width 40 in, Height 5 5/8 in, Rackable Capacity Not Applicable, Black, Pallet Material Recycled High Density Polyethylene, Standards ISPM 15, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Liner, 55 gal, 15 mil, Pink (1164-DL-AS)
- MOLDED FIBERGLASS Stacking Container, Blue, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 3 1/8 in H (8082085268)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3818-2HDV-HG)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 42", 2610 lb. Capacity (4252A3)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 7/8 in L, 45 7/8 in W, 6 in H (45X48 JOURNEY BLK)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 3/4 in L, 45 3/4 in W, 7 1/2 in H (45X48 BR CIISF BLK LP ASM)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 1/2 in H (48X48 MODULAR POP PALLET)
- ZORO SELECT Polyethylene Pallet, 48 in L, 40 in W, 6 1/8 in H (RACX FDA APPROVED)
- ZORO SELECT Polyethylene Pallet, 48 in L, 40 in W, 5 7/8 in H (GS4840 -3 ROD)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 1/8 in H (40X48 CP EXP)
- ZORO SELECT Polypropylene Pallet, 48 in L, 40 in W, 6 1/4 in H (40x48 Odyssey HD3)
- PARTNERS BRAND New Wood Pallet, 36x36", Package Quantity 10, 36" L, 36" W, 10 PK (CPW3636N)