Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Recycled Kraft Paper 18 In. x 250 ft., 40 lb. Basis Weight

  • Zoro #: G5135015
  • Mfr #: 48K980

$9.21

  • Color: natural
  • Green Environmental Attribute: 100% Total Recycled Content
  • Item: Recycled Kraft Paper
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Zoro Select #48K980 Specifications

  • Zoro #: G5135015
  • Mfr #: 48K980
Color: natural Green Environmental Attribute: 100% Total Recycled Content
Item: Recycled Kraft Paper Basis Weight: 40 lb.
Width: 18" Length: 250 Ft.
Roll Dia.: 5-1/2" Country of Origin (subject to change): United States

Description

Kraft paper is also available in large rolls that can be placed on racks for easy dispensing. Take a look at the features for Zoro Select Recycled Kraft Paper. Width: 18", Length: 250 Ft., Basis Weight: 40 lb..

Reviews of Zoro Select #48K980