Zoro Select
Recycled Rigid PVC Pallet, 36 in L, 36 in W, 4 in H
Mfr # 05000224
Zoro # G0489609
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 2-Way
- Pallet Class Stringer
- Dynamic Load Capacity 500 lb
- Static Load Capacity 1,000 lb
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 05000224
- Zoro # G0489609
- UPC # 812946010452
- Country of Origin United States
- Category Pallets
Dimensions
Length | 36 in |
Width | 36 in |
Height | 4 in |
Overall Width | 36 in |
Overall Height | 4 in |
Overall Length | 36 in |
Compatible Fork Width - Maximum | 12 in |
Compatible Fork Height - Maximum | 3 1/2 in |
Details
Item | Pallet |
Pallet Entry | 2-Way |
Pallet Class | Stringer |
Dynamic Load Capacity | 500 lb |
Static Load Capacity | 1,000 lb |
Color | Gray/Black |
Material | Recycled Rigid PVC |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Compatible Load Type | Pallet Jack |
Number of Entry Points | 2 |
Pallet Type | Stackable |
Includes Casters | Casters Not Included |
Pallet Racking Type | Wire/Mesh Decking |
Description
Pallet, Stackable, 2-Way, Stringer, Dynamic Load Capacity 500 lb, Static Load Capacity 1,000 lb, Length 36 in, Width 36 in, Height 4 in, Rackable Capacity Not Applicable, Black, Pallet Material Recycled PVC, Standards Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 24"D x 48"W, Chrome (2448BR)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Elbow, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (9-6)
- LORELL SHELVING, RIVETED, 24X48X72 (LLR60624)
- ZORO SELECT Closed Head Transport Drum, HDPE, 55 gal, Unlined, Blue (POLY55TH-BL)
- ZORO SELECT Recycled Rigid PVC Pallet, 18 in L, 48 in W, 4 in H (05000235)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 32 in W, 4 1/2 in H (05000092)
- ZORO SELECT Recycled Rigid PVC Pallet, 96 in L, 48 in W, 5 in H (05000147)
- ZORO SELECT Partially Recycled High Density Polyethylene Pallet, 48 7/8 in L, 48 3/4 in W, 5 1/2 in H (0405050)
- ZORO SELECT Extruded Aluminum Pallet, 48 in L, 48 1/4 in W, 6 in H (1MCU2)
- ZORO SELECT Galvanized steel Pallet, 48 in L, 40 in W, 5 3/8 in H (4VYH3)
- VESTIL Aluminum Half Skid, 24 in L, 24 in W, 3.75 H (SKID-2424-A)