October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Round Recycle Container, Fiber, Brown

  • Zoro #: G4179481
  • Mfr #: FDCLB87

$80.03

Details
  • Primary Container Color: Brown
  • Number of Openings: 1
  • Shape: Round
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #FDCLB87 Specifications

  • Zoro #: G4179481
  • Mfr #: FDCLB87
Primary Container Color: Brown Number of Openings: 1
Shape: Round Color: Brown
Features: Fluorescent Lamp Recycling Drums Item: Recycle Container
Height: 49" Top Design: Open Top
Container Shape: Round Diameter: 23"
Recycling Material: Fiberboard Material: Fiber
Width: 23" Symbol: Recycle
Country of Origin (subject to change): United States

Description

Easily distinguish recycling bins for the recycle logo and the blue coloring of the bin. Here is some additional information about this Recycle Container : COLOR: Brown, MATERIAL: Fiber, WIDTH: 23"

Reviews of Zoro Select #FDCLB87