Zoro Select

Red Hang and Stack Bin, 7-3/8"L x 4-1/8"W x 3"H

Zoro Select Red Hang and Stack Bin,  7-3/8"L x 4-1/8"W x 3"H HSN220REDG
Hover or click to zoom Tap to zoom
  • Overall L x W x H: 7 3/8 in L x 4 1/8 in W x 3 in H
  • Load Capacity: 7 lb
  • Material: Plastic
  • Length: 7 3/8 in
  • Height: 3 in
  • Width: 4 1/8 in
  • Item: Hang & Stack Storage Bin
  • Volume Capacity: 0.03 cu ft
See full product details
$2.16

Subtotal: $2.16

Zoro Select #HSN220REDG Specifications

  • Overall L x W x H: 7 3/8 in L x 4 1/8 in W x 3 in H
  • Color: Red
  • Load Capacity: 7 lb
  • Material: Plastic
  • Length: 7 3/8 in
  • Height: 3 in
  • Width: 4 1/8 in
  • Item: Hang & Stack Storage Bin
  • Volume Capacity: 0.03 cu ft
  • Stackable: Yes
  • Nestable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. HSNDIV220L, HSNDIV220W; Grainger No. 54DE75, 54DE76
  • Inside Length: 6 13/32 in
  • Inside Height: 2 53/64 in
  • Inside Width: 2 15/16 in
  • Overall Height: 3 in
  • Overall Length: 7 3/8 in
  • Number of Pieces: 1 Long, 1 Short Dividers
  • Overall Width: 4 1/8 in
  • Package Quantity: 1
  • Hopper Height: 2 7/8 in
  • Mobility: Stationary
  • Weight Capacity: 7 lb
  • Electrostatic Discharge: No
  • Hangable: Yes
  • Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Color Red, Material Plastic, Overall Height 3 in, Overall Length 7 3/8 in, Overall Width 4 1/8 in, Stackable Yes, Weight Capacity 7 lb, Mobility Stationary, Nestable Yes, Number of Divider Slots 2, Number of Long Divider Slots 1, Number of Short Divider Slots 1, Caster Wheel Diameter Not Applicable, Electrostatic Discharge No, Hangable Yes, Hopper Height 2 7/8 in, Inside Length 6 3/8 in, Inside Width 3 in

Reviews of Zoro Select #HSN220REDG

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.