Zoro Select
Reducing Coupling, Cast Iron, 6 x 2 in
Mfr # ZFB222152
Zoro # G800722345
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Coupling
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket x Socket
Explore More Products
- ZORO SELECT Outlet, Carbon Steel, 1 1/4" x 4"Pipe Size 4348000480
- ZORO SELECT Malleable Iron 90 Degree Elbow Class 300 1LBU6
- ZORO SELECT Malleable Iron Reducing Tee Class 300 5PAL5
- ZORO SELECT Socket Weld Black Forged Steel Union 1MNU2
- ZORO SELECT Reducing Street Elbow, 90, 1x3/4 In. 783Y43
- ZORO SELECT Street Elbow, 45, 1/8 In. 783Y45
- ZORO SELECT Reducing Coupling, Cast Iron, 4x 2", Black SVFRED42
- ZORO SELECT Nipple, For Air, 3 3/32 in I.D., Aluminum ZUSA-PF-14854
- ZORO SELECT Flange, Steel, Weld Neck, 3/4 in Pipe Size BULK-PF-565
- ANVIL Hex Brushing 1/4X1/8 8700130308
- ANVIL Black Forged Steel Cross Class 3000 0362037806
- Zoro Select Black Pipe Fittings