Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" x 3/4" FNPT 316 SS Reducing Coupling

  • Zoro #: G0529182
  • Mfr #: 1LVA9
$13.31
  • Pipe Fitting Connection Type: FNPT
  • Pipe Size (Fittings): 1-1/2" x 3/4"
  • Fittings Sub-Category: Couplings
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #1LVA9 Specifications

  • Zoro #: G0529182
  • Mfr #: 1LVA9
Pipe Fitting Connection Type: FNPT Pipe Size (Fittings): 1-1/2" x 3/4"
Fittings Sub-Category: Couplings Basic Pipe Fitting Material: Metal
Pipe Size - Pipe Fitting: 1-1/2" x 3/4" Basic Pipe Fitting Shape: Coupling
Specific Pipe Fitting Shape: Reducing Coupling Fitting Schedule/Class: Class 150
Specific Fitting Shape: Reducing Coupling Pipe Fitting Schedule/Class: Class 150
Item: Reducing Coupling Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Max. Pressure: 300 psi Pipe Fitting Material: 316 Stainless Steel
Max. Steam Pressure: 150 psi Fitting Connection Type: FNPT
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Reducing Coupling, Pipe Fitting Material 316 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1-1/2 In. x 3/4 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Reviews of Zoro Select #1LVA9