Skip to Main Content
customer-service Help
Zoro Select

Reducing Coupling, Cast Iron, 4 in, Socket

Zoro Select Reducing Coupling, Cast Iron,  4 in, Socket ZFB222050
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$78.64
  • Pipe Fitting Material: Cast Iron
  • Specific Fitting Shape: Reducing Coupling
  • Item: Reducing Coupling
See full product details
This item ships free.
Total: $78.64

Zoro Select #ZFB222050 Specifications

  • Pipe Fitting Material: Cast Iron
  • Specific Fitting Shape: Reducing Coupling
  • Item: Reducing Coupling
  • Fitting Side B Gender: Female
  • Fitting Shape: Coupling
  • Fitting Side C Nominal Pipe Size: 4 in
  • Fitting Side A Gender: Female
  • Pipe Size: 4 in
  • Connection Type: Socket
  • Fitting Side B Nominal Pipe Size: 4 in
  • Includes Pre-Applied Thread Sealant: No
  • Color: Green
  • Fitting Side B Outside Diameter: 4 7/16 in
  • Pipe Fitting Gender: Female Female Female
  • Fitting Side C Type: Socket
  • Finish/Coating: Epoxy Coated
  • Fitting Side A Nominal Pipe Size: 4 in
  • Fitting Side C Gender: Female
  • Fitting Side A Outside Diameter: 4 7/16 in
  • Gender: Female
  • Application: DWV
  • Fitting Side A Type: Socket
  • Bend Nominal Dimensions: 4 7/16 x 4 7/16 x 3
  • Fitting Side C Outside Diameter: 5 3/4 in
  • Fitting Side B Type: Socket
  • Fitting Pipe Size: 4 in x 4 in x 4 in
  • Includes Seal: No
  • Overall Length: 8 7/8 in
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Tee

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #ZFB222050