Skip to Main Content
customer-service Help
Zoro Select

Reducing Coupling, Cast Iron, 4 x 3 in

Zoro Select Reducing Coupling,  Cast Iron,  4 x 3 in ZFB222144
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$27.00
  • Pipe Fitting Material: Cast Iron
  • Specific Fitting Shape: Reducing Coupling
  • Item: Reducing Coupling
See full product details
Orders over $75 ship free.
Total: $27.00

Zoro Select #ZFB222144 Specifications

  • Pipe Fitting Material: Cast Iron
  • Specific Fitting Shape: Reducing Coupling
  • Item: Reducing Coupling
  • Fitting Side A Nominal Pipe Size: 4 in
  • Fitting Side A Type: Socket
  • Fitting Side A Gender: Female
  • Finish/Coating: Epoxy Coated
  • Fitting Pipe Size: 4 in x 3 in
  • Overall Length: 3 5/8 in
  • Pipe Fitting Gender: Female Female
  • Fitting Side B Nominal Pipe Size: 3 in
  • Pipe Size: 3 in, 4 in
  • Includes Pre-Applied Thread Sealant: No
  • Fitting Side B Outside Diameter: 3 3/8 in
  • Fitting Side A Outside Diameter: 4 7/16 in
  • Color: Green
  • Fitting Side B Gender: Female
  • Gender: Female
  • Includes Seal: No
  • Connection Type: Socket
  • Fitting Shape: Coupling
  • Fitting Side B Type: Socket
  • Bend Nominal Dimensions: 1 1/2 x 3 5/8
  • Application: DWV
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Reducer

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #ZFB222144