Skip to Main Content
customer-service Help
Zoro Select

Reducing Tee, 20"x16", 125, Flg, Black

Zoro Select Reducing Tee, 20"x16", 125, Flg, Black INACTIVE
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,978.73
  • Pipe Size - Pipe Fitting: 20" x 16"
  • Pipe Fitting Material: Cast Iron
  • Specific Fitting Shape: Reducing Tee
See full product details
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
Total: $2,978.73

Zoro Select #INACTIVE Specifications

  • Pipe Size - Pipe Fitting: 20" x 16"
  • Pipe Fitting Material: Cast Iron
  • Specific Fitting Shape: Reducing Tee
  • Basic Pipe Fitting Material: Metal
  • Basic Pipe Fitting Shape: Tee
  • Item: Reducing Tee
  • Pipe Size (Fittings): 20" x 16"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Reducing Tee,20"x16",125,Flg,Black

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zoro Select #INACTIVE