Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Repair Clamp, Two Bolt, 1 1/4 In, 304 SS

  • Zoro #: G0520064
  • Mfr #: 1WKC2

$24.08

  • Pipe Size (In.): 1-1/4
  • Item: Repair Clamp
  • Bolt Size (In.): 5/16 x 3
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #1WKC2 Specifications

  • Zoro #: G0520064
  • Mfr #: 1WKC2
Pipe Size (In.): 1-1/4 Item: Repair Clamp
Bolt Size (In.): 5/16 x 3 Type: Two Bolt
Length (In.): 6 Metal Detectable: Yes
Pad Size (In.): 4 Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Repair Clamp, Two Bolt, Pipe Size 1 1/4 In, Pad Size 4 In, Material of Construction 304 Stainless Steel, Length 6 In, Bolt Size 5/16 x 3 In

Reviews of Zoro Select #1WKC2