Zoro Select

Respirator Storage Bag, PVC, 16x14 In.

Zoro Select Respirator Storage Bag, PVC, 16x14 In. 30E982
Hover or click to zoom Tap to zoom
$5.48
  • Item: Respirator Storage Bag with Zipper
  • Material: PVC
  • For Use With: Respirators
See full product details
Orders over $75 ship free.

Total: $5.48

Zoro Select #30E982 Specifications

  • Item: Respirator Storage Bag with Zipper
  • Material: PVC
  • For Use With: Respirators
  • Width: 13 5/8 in
  • Dimensions: 16X14 in
  • Length: 16 1/8 in
  • Storage Type: Bag
  • Length (Straight Wireway): 16 1/8 in
  • Country of Origin (subject to change): China

Description

Respirator Storage Bag with Zipper, 16 1/8 in Length, 13 5/8 in Width, PVC, Storage Type Bag

Restrictions and Compliance

Reviews of Zoro Select #30E982