Zoro Select
External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 3/32 in Shaft Dia, 50 PK
Mfr # U36230.009.0001
Zoro # G3389919
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Self-Locking Push-On
- For Bore Diameter Not Applicable
- Fits Groove Diameter 2.648"
- Material Steel
- Finish Plain
Explore More Products
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 1/8 in Shaft Dia, 50 PK U36230.012.0001
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 5/32 in Shaft Dia, 50 PK U36230.015.0001
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 3/16 in Shaft Dia, 50 PK U36230.018.0001
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 20 mm Shaft Dia DSH-20SA
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 3-1/2 in Shaft Dia CG-350SJ
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 25 PK BE-75ST PA
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 135 mm Shaft Dia, 2 PK M36000.135.0001
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 200 mm Shaft Dia M36000.200.0001
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 5/32 in Shaft Dia, 100 PK PO-15ST PA
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 7/32 in Shaft Dia, 50 PK U36000.021.0001
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK C-50ST ZD
- Zoro Select External Retaining Rings