Zoro Select
Return Air Grille, 7.75 X 25.75, White, Steel
Mfr # 4MJP1
Zoro # G3324562
product price: $7.99
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grille/Register Item Return Air Grille
- Max. Duct Width (In.) 24
- Max. Duct Height (In.) 6
- Finish White
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Zoro Select
- MFR # 4MJP1
- Zoro # G3324562
- UPC # 190735515969
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 24 |
Max. Duct Height (In.) | 6 |
Overall Width (In.) | 25.75 |
Overall Height (In.) | 7.75 |
Manufacturers Warranty Length | 1 yr. |
Depth (In.) | 0.31 |
Overall Width | 25 3/4 in |
Overall Height | 7 3/4 in |
Overall Depth | 1/4 in |
Maximum Opening Width | 24 in |
Manufacturer Warranty Length | 1 yr |
Maximum Opening Height | 6 in |
Description
Return Air Grille, Overall Depth 1/4 in, Overall Height 7 3/4 in, Overall Width 25 3/4 in, Maximum Opening Height 6 in, Maximum Opening Width 24 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Not Applicable, Bar Spacing 1/2 in, Face Design Louvered, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Ceiling, Wall, Mounting Style Surface Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Stratus Plastic Return Grille, Filter, 14" Duct, T-grid, Blk (STR-ERFG-14BK)
- ARCHON INDUSTRIES Sight Flow Indicator, 4-3/4" L, 2" Pipe (AKGF020-C19A000)
- TEMPCO Swaged Cartridge Heater, 2 In. L (HDC15154)
- DAYTON 24 in Backdraft Damper / Intake Shutter, 25 in x 25 in (4YN17)
- ZORO SELECT Sidewall/Ceiling Register, 9.75 X 15.75, White, Aluminum (4MJN1)
- ZORO SELECT Return Air Grille, 7.75 X 13.75, White, Steel (4MJP7)
- ZORO SELECT Return Air Grille, 23.75 X 23.75, Enamel, Steel (4MJU7)
- ZORO SELECT Toe Space Grille, 3.38 X 13.13, Brown, Steel (4MJD4)
- ZORO SELECT Sidewall/Ceiling Register, 5.75 X 9.75, White, Aluminum (4MJK5)
- ZORO SELECT Sidewall/Ceiling Register, 7.875 X 13.75, White, Aluminum (4MJK7)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PO, Brown (MZR-1404-B-PO)
- TOOL RG2195 4 x 12 in. Light Oak Floor Register (TO2670459)