Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Return Air Grille , 8 X 16 , White , Steel

  • Zoro #: G3429632
  • Mfr #: 4MJR3
$4.53
  • Item: Return Air Grille
  • Max. Duct Width (In.): 16
  • Max. Duct Height (In.): 8
See full product details
Orders over $75 ship free.

Zoro Select #4MJR3 Specifications

  • Zoro #: G3429632
  • Mfr #: 4MJR3
Item: Return Air Grille Max. Duct Width (In.): 16
Max. Duct Height (In.): 8 Finish: White
Material: Steel Color: White
Construction: 24 ga. Steel Bar Spacing: 1/3"
Overall Width (In.): 17.75 Overall Height (In.): 9.75
Manufacturers Warranty Length: 1 yr. Depth (In.): 0.31
Free Area (Sq.-In.): - For Use With: -
Features: Electro coated and Powder Coated Surface Includes: -
Grille/Register Item: Return Air Grille Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Return Air Grille, Return Air Grille, Overall Height (In.) 9 3/4 in, Overall Width (In.) 17 3/4 in, Depth (In.) 0.31 in, Max. Duct Height (In.) 8 in, Max. Duct Width (In.) 16 in, 1/3 in, White Finish, For Use With -, Free Area (Sq.-In.) -, 24 Gauge Steel Construction, Electrocoated and Powder Coated Surface, 1 yr, Includes -

Reviews of Zoro Select #4MJR3