Zoro Select

Return Air Grille, 8 X 30, White, Steel

Zoro Select Return Air Grille,  8 X 30,  White,  Steel 4MJR9
Hover or click to zoom Tap to zoom
Key Features
  • Item: Return Air Grille
  • Grille/Register Item: Return Air Grille
  • Max. Duct Width (In.): 30
  • Max. Duct Height (In.): 8
  • Finish: White
  • Material: Steel
  • Color: White
  • Construction: 21 ga. Steel
See full product details
$13.60

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #4MJR9 Specifications

  • Item: Return Air Grille
  • Grille/Register Item: Return Air Grille
  • Max. Duct Width (In.): 30
  • Max. Duct Height (In.): 8
  • Finish: White
  • Material: Steel
  • Color: White
  • Construction: 21 ga. Steel
  • Bar Spacing: 1/3"
  • Overall Width (In.): 31.75
  • Overall Height (In.): 9.75
  • Features: Electro coated and Powder Coated Surface
  • Includes: -
  • Depth (In.): 0.31
  • For Use With: -
  • Free Area (Sq.-In.): -
  • Manufacturers Warranty Length: 1 yr.
  • Product Type: Return Air Grille
  • Country of Origin (subject to change): China

Description

Return Air Grille, Return Air Grille, Overall Height (In.) 9 3/4 in, Overall Width (In.) 31 3/4 in, Depth (In.) 0.31 in, Max. Duct Height (In.) 8 in, Max. Duct Width (In.) 30 in, 1/3 in, White Finish, For Use With -, Free Area (Sq.-In.) -, 21 ga Steel Construction, Electrocoated and Powder Coated Surface, 1 yr, Includes -

Restrictions and Compliance

Reviews of Zoro Select #4MJR9

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.