Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ring Pin, Detent, 5/16x2 In, PK10

  • Zoro #: G2889284
  • Mfr #: 30-17
$15.99 ($1.60/unit)
  • Usable Length: 1 5/8 in
  • Pin Dia.: 5/16 in
  • Item: Ring Pin
See full product details
Orders over $75 ship free.

Zoro Select #30-17 Specifications

  • Zoro #: G2889284
  • Mfr #: 30-17
Usable Length: 1 5/8 in Pin Dia.: 5/16 in
Item: Ring Pin Fastener Finish: Zinc
Includes: - Package Quantity: 10
Pin Item: Ring Pin Material Grade: C1144
Material: C1215/C1018 Steel Finish: zinc
Meets/Exceeds: - Length: 2 in
Hitch Pin Type: Cotterless Basic Material: Steel
Overall Length: - Type: Cotterless,Detent
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hitch pins are meant to resist shear forces generated during towing operations. Here is some additional information about Zoro Select Ring Pin. Length: 2", Material: C1215/C1018 Steel, Usable Length: 1-5/8".

Reviews of Zoro Select #30-17