
Rivet Nut, #10-24 Thread Size, 0.330 in - 0.350 in Flange Dia., .485 in - .505 in L, Steel, 1000 PK
Mfr # LS-10130S
Zoro # G9715038
product price:Â $148.99
/pk 1000, $0.15/ea
Free Shipping & Returns
Key Features
Body Texture
Knurled
Drill Bit Size
.2969" to .3029"
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.330 in - 0.350 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LS-10130S
Zoro #
G9715038
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-24
Drill Bit Size
.2969" to .3029"
Flange Diameter
0.330 in - 0.350 in
Insert Diameter
0.296 in
Overall Length
.485 in - .505 in
Details
Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Zinc Yellow
Grip Range
.020 in to .130 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Description
10-24-.130 Small Head Ribbed Rivet Nut Zinc Yellow Dichromate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.