Zoro Select
Blind Rivet, Flanged Head, 1/4 in Dia., Steel Body, 25 PK
Mfr # 9885PK
Zoro # G5104705
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flanged
- Body Material Steel
- Shank Diameter 0.25 in
- Mandrel Material Steel
- Rivet Diameter 1/4 in
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Stainless Steel Body, 100 PK U34142.025.0088
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 15/32 in L, Aluminum Body, 4500 PK B33620.018.0062
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 21/32 in L, Steel Body, 500 PK U34140.012.0048
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK U34122.018.0068
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 0.325 in L, Steel Body, 2000 PK SDS82
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 61/64 in L, Aluminum Body, 250 PK U34122.018.0612
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 27/64 in L, Steel Body, 500 PK U34131.015.0054
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 0.425 in L, Stainless Steel Body, 500 PK SSDSS54
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-25/64 in L, Aluminum Body, 250 PK 5ZKZ4
- MAGNA-LOK Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 25 PK MGL100-B6-9-PKT
- HUCK FLEX Blind Rivet, 1/4 in Dia., 250 PK MBP-R8-M8-MCT
- Zoro Select Blind Rivets