Save up to 25% on Safety Essentials! We’re here to help! Call (855) 289-9676
0 Cart

Rivet, Universal, 3/16 Dia, 1/4 L, PK100

ZORO SELECT | Zoro #: G3533302 | Mfr #: 70AD0604-EA-100

$ 10.69 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Zoro Select #70AD0604-EA-100 Specifications

Zoro #: G3533302 Mfr #: 70AD0604-EA-100
Rivet Length: 0.250" Rivet Material: 2117T4 Aluminum
Rivet Dia.: 3/16" Head Height: .085"
Head Dia.: .375" Head Type: Universal
Item: Solid Rivet Country of Origin (subject to change): United States

Description

Solid Rivet, Rivet Head Style Universal, Rivet Body Material Aluminum, Fastener Finish Gold, Rivet Dia. 3/16 In., Rivet Length 0.250 In., Head Dia. .375 In., Head Height .085 In., Package Quantity 100

Reviews