Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Rivet, Universal, 5/32 Dia, 5/16 L, PK100

  • Zoro #: G3555544
  • Mfr #: 70AD0505-EA-100

$10.29 ($0.10/unit)

  • Head Height: .072"
  • Rivet Style: Solid Rivet
  • Rivet Head Style: Universal
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Zoro Select #70AD0505-EA-100 Specifications

  • Zoro #: G3555544
  • Mfr #: 70AD0505-EA-100
Head Height: .072" Rivet Style: Solid Rivet
Rivet Head Style: Universal Rivet Length: 0.312"
Rivet Body Material: Aluminum Head Type: Universal
Head Dia.: .312" Item: Solid Rivet
Fastener Finish: Gold Rivet Material: 2117T4 Aluminum
Rivet Dia.: 5/32" Country of Origin (subject to change): United States

Description

Solid Rivet, Rivet Head Style Universal, Rivet Body Material Aluminum, Fastener Finish Gold, Rivet Dia. 5/32 In., Rivet Length 0.312 In., Head Dia. .312 In., Head Height .072 In., Package Quantity 100

Reviews of Zoro Select #70AD0505-EA-100