Zoro Select

Rod, Cast Iron, CL 40, 1 3/4 In Dia x 1 Ft

Hover or click to zoom Tap to zoom
Key Features
  • Alloy Type: CL 40 Gray Iron
  • Finish: Unpolished
  • Type: General Purpose
  • Standards: ASTM A48
  • Temper: As Cast
  • Typical Hardness: 207 to 277
  • Diameter Tolerance: +0.066/+0.114 in
  • Material: Cast iron
See all product information
$24.69
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents