Zoro Select
Rod, Cast Iron, CL 40, 5 1/2 In Dia x 1 Ft
- Mfr # 2KUN4
- Zoro # G6891866
$223.99
/ea
Subtotal: $223.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Alloy Type CL 40 Gray Iron
- Finish Unpolished
- Type General Purpose
- Standards ASTM A48
- Temper As Cast
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ZORO SELECT Rod, Cast Iron, CL 40, 4 1/2 In Dia x 3 Ft 2AHP6
- ZORO SELECT Rod, Cast Iron, CL 40, 5 In Dia x 3 Ft L 2AHP7
- ZORO SELECT Rod, Cast Iron, CL 40, 6 In Dia x 3 Ft L 2AHP9
- ZORO SELECT Rod, Cast Iron, CL 40, 8 In Dia x 1 Ft L 2AHN7
- ZORO SELECT Rod, Cast Iron, CL 40, 2 1/4 In Dia x 3 Ft 2KUP3
- ZORO SELECT Rod, Cast Iron, CL 40, 6 1/2 In Dia x 1 Ft 2AHN5
- ZORO SELECT Rod, Cast Iron, 80-55-06, 3 In Dia x 1 Ft L 2KUP8
- ZORO SELECT Rod, Cast Iron, CL 40, 4 In Dia x 3 Ft L 2AHP5
- ZORO SELECT Rod, Cast Iron, CL 40, 3 3/4 In Dia x 1 Ft 2KUN1
- ZORO SELECT Rod, Cast Iron, CL 40, 3 In Dia x 3 Ft L 2AHP1
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/4 In Dia x 3 Ft 2KUN8
- Zoro Select Cast Iron Rods