Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rod Seal, 1 3/4 IDx2 1/4 OD, 1/4 Wx3/8 H
  • Zoro #: G0293867
  • Mfr #: 2HZR6
$6.63
  • Height: 3/8"
  • Meets/Exceeds: -
  • Item: Rod Seal
See full product details
Orders over $50 ship free.

Zoro Select #2HZR6 Specifications

  • Zoro #: G0293867
  • Mfr #: 2HZR6
Height: 3/8" Meets/Exceeds: -
Item: Rod Seal Shell Temp. Range: -
Seal Temp. Range: -65 F to 220 F Seal Durometer: 70 Shore A
Width: 1/4" Seal Material: Nitrile
For Rod Dia.: 1-3/4" Type: Double-Lip, Deep Z
Shell Durometer: 95 Shore A Outside Dia.: 2-1/4"
Inside Dia.: 1-3/4" Package Quantity: 1
Color: Black Backup Ring Material: -
For Bore Dia.: - Shell Material: Urethane
Temp. Range: -65 Degrees to 220 Degrees F For Groove Width: 0.413"
Seal Type: Double-Lip Deep Z For Rod Groove Dia.: 2.250"
Max. Pressure: 5000 psi Max. Speed: 3.0 fps
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Rod Seal, Seal Type Double-Lip; Deep Z, Shell Material Urethane, Seal Material Nitrile, For Rod Dia. 1-3/4 In., Seal Durometer 70 Shore A, Shell Durometer 95 Shore A, Temp. Range -65 Degrees to 220 Degrees F, For Groove Width 0.413 In., For Rod Groove Dia. 2.250 In., Max. Speed 3.0 fps, Max. Pressure 5000 psi, Inside Dia. 1-3/4 In., Outside Dia. 2-1/4 In., Width 1/4 In., Height 3/8 In., Color Black

Reviews of Zoro Select #2HZR6