Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rod Seal, 2 ID x 2 1/2 OD, 1/4 W x 3/8 H
  • Zoro #: G0296773
  • Mfr #: 2HZR7
$7.02 /ea

Order in multiples of 2

  • Inside Dia.: 2"
  • Package Quantity: 1
  • Width: 1/4"
See full product details
Orders over $50 ship free.

Zoro Select #2HZR7 Specifications

  • Zoro #: G0296773
  • Mfr #: 2HZR7
Inside Dia.: 2" Package Quantity: 1
Width: 1/4" Color: Black
Seal Material: Nitrile Height: 3/8"
For Rod Dia.: 2" Meets/Exceeds: -
Type: Double-Lip, Deep Z Backup Ring Material: -
Shell Temp. Range: - Seal Temp. Range: -65 F to 220 F
Outside Dia.: 2-1/2" For Bore Dia.: -
Shell Material: Urethane Shell Durometer: 95 Shore A
Seal Durometer: 70 Shore A Item: Rod Seal
Temp. Range: -65 Degrees to 220 Degrees F Seal Type: Double-Lip Deep Z
For Groove Width: 0.413" For Rod Groove Dia.: 2.500"
Max. Pressure: 5000 psi Max. Speed: 3.0 fps
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Rod Seal, Seal Type Double-Lip; Deep Z, Shell Material Urethane, Seal Material Nitrile, For Rod Dia. 2 In., Seal Durometer 70 Shore A, Shell Durometer 95 Shore A, Temp. Range -65 Degrees to 220 Degrees F, For Groove Width 0.413 In., For Rod Groove Dia. 2.500 In., Max. Speed 3.0 fps, Max. Pressure 5000 psi, Inside Dia. 2 In., Outside Dia. 2-1/2 In., Width 1/4 In., Height 3/8 In., Color Black

Reviews of Zoro Select #2HZR7