Zoro Select
Rod, Steel, 1018, 3 3/4 In Dia x 6 Ft L
Mfr # 2AHK2
Zoro # G9823091
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$483.99
Key Features
- Alloy Type 1018
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Temper Cold Finish
Explore More Products
- ZORO SELECT Hex Stock, Carbon, 12L14, 1 In x1 ft. L 4YNG9
- ZORO SELECT Rod, Steel, 1018, 1/2 In Dia x 6 Ft L 2HJK7
- ZORO SELECT 0.125" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish 7169_72_0
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 in Dia. DCFD2R1-72
- ZORO SELECT Carbon Steel Rod, 6 ft L, 2 in Dia. 8189_72_0
- ZORO SELECT 0.9375" Carbon Steel Round Bar 1018 Cold Finish 13537_24_0
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 6" W 18f1.125x6-6
- ZORO SELECT Rod, Steel, 1018, 1 1/2 In Dia x 1 Ft L 2HJG5
- ZORO SELECT 0.125" x 2.5" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled 10005_36_0
- ZORO SELECT Rod, Steel, 1018, 2 In Dia x 3 Ft L 2HJJ9
- ZORO SELECT 1.9375" Carbon Steel Round Bar 1045 Cold Finish 21693_12_0
- Zoro Select Carbon Steel Rods