Zoro Select
Rod, Steel, 1018, 3/4 In Dia x 1 Ft L
Mfr # 2HJF8
Zoro # G2504074
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Standards ASTM A108, ASTM A29
- Length Tolerance +/-1.000 in
- Typical Yield Strength (PSI) 55,000 psi
- Typical Tensile Strength (PSI) 65,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HJF8
- Zoro # G2504074
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-1.000 in |
Diameter | 3/4 in |
Length | 1 ft |
Diameter Tolerance | +0.000/-0.002 in |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Outside Diameter | 3/4 in |
Overall Length | 12 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3/4 in, Outside Diameter Tolerance +0.0000 in/-0.0020 in, Yield Strength 55,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 70, Tensile Strength 65,000 psi, Machinability 78 Percent, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 3/4In. PLASTIC ANGLE (4 FT P-638)
- ZORO SELECT Rubber Sheet, EPDM, 3/32"Thick, 12"x12", 60A (BULK-RS-E60-240)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.236" Thick (BULK-PS-PC-608)
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- ZORO SELECT Rod, Steel, 1018, 1/4 In Dia x 6 Ft L (18R.25-72)
- ZORO SELECT Rod, Steel, 1018, 5/8 In Dia x 3 Ft L (18R.625-36)
- ZORO SELECT Rod, Steel, 1018, 1 3/4 In Dia x 3 Ft (2HJJ8)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/2 In Hex x 3 Ft (2AVG2)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 1/4 in Dia. (12982_12_0)
- ZORO SELECT 0.125" x 0.625" Carbon Steel Rectangle Bar 1018 Cold Finish (4803_24_0)
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 1 Ft L (18R.375-12)