Zoro Select
Roof Leak Diverter, 10 ft x 10 ft, Polyethylene, Steel Rings in Each Corner, Black
Mfr # 10C884
Zoro # G4335554
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Black, Silver
- Diverter Material Polyethylene
- Includes Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
- Installation Method Hang By Corners
- Leak Diverter Width 10 ft
Explore More Products
- ZORO SELECT Roof Leak Diverter, 7 x 7 ft, Lmntd Poly 10C877
- ZORO SELECT Roof Leak Diverter, 5 ft x 5 ft, Polyethylene, Steel Rings in Each Corner, Black 10C882
- ZORO SELECT Roof Leak Diverter, 18x18 In., Yellow 42X297
- ZORO SELECT Roof Leak Diverter, 5 x 5 ft, Lmntd Poly 10C876
- ZORO SELECT Roof Leak Diverter, 7 ft., Black 42X290
- ZORO SELECT Roof Leak Diverter, 10 x 10 ft, PVC 10C891
- PIG PIG Rectangular Roof Leak Diverter, 2.56 lb. TLS673-GY
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., Yellow 42X293
- PIG Roof Leak Diverter, Gray, 21.63 lb. TLS466-GY
- PIG Rectangular Roof Leak Diverter, 2.56 lb. TLS673-TR
- PIG Leak Diverter for Spraying Pipes, 0.66lb. TLS147-YW
- Zoro Select Drip Diverters