customer-service Help
Zoro Select

Roof Leak Diverter, 5 x 5 ft, Polyethylene

Zoro Select Roof Leak Diverter, 5 x 5 ft, Polyethylene 10C882
Hover or click to zoom Tap to zoom
$27.91
  • Leak Diverter Length: 5 ft
  • Leak Diverter Width: 5 ft
  • Leak Diverters Installation Method: Hang by Corners
See full product details
Orders over $75 ship free.

Total: $27.91

Zoro Select #10C882 Specifications

  • Leak Diverter Length: 5 ft
  • Leak Diverter Width: 5 ft
  • Leak Diverters Installation Method: Hang by Corners
  • Diverter Color: Black, Silver
  • Diverter Material: Polyethylene
  • Item: Roof Leak Diverter
  • Material: Polyethylene
  • Width: 5 ft.
  • Includes: Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
  • Length: 5 ft.
  • Color: Black
  • Net Weight: 1.37 lb
  • Installation Method: Hang By Corners
  • Hose Included: No
  • Leak Diverter Mounting Style: Bungee Cords with Hooks, Drawstrings, Hooks, Straps
  • Gender: Male
  • Telescoping Pole Included: No
  • Components Included: (1) Leak Diverter
  • D-Ring Material: Steel
  • Manufacturer Warranty: 1 yr
  • Shape: Square
  • Thread Type: GHT
  • Connection: 3/4 in GHT Male
  • Material Thickness: 0.25 mm
  • Number of Leak Diverters Included: 1
  • Leak Diverter Application: Ceiling, Pipe
  • Fabric Weight: 5.4 oz/sq yd
  • D-Ring Size: 1 in x 1 3/8 in
  • D-Ring Width: 1 3/8 in
  • Printed Message: [DELETE]
  • Thread Size: 3/4 in
  • Indoor/Outdoor Use: Indoor, Outdoor
  • D-Ring Height: 1 in
  • Leak Diverter Dimensions: 5 ft x 5 ft
  • Minimum Temperature for Flexibility: 23 Degrees F
  • California Fire Marshal Approved: No
  • Country of Origin (subject to change): China

Description

When a roof leaks, you need to be able to quickly and effectively divert the water away from the leak to prevent damage to the surrounding area. The Roof Leak Diverter is the perfect solution for this. This Roof Leak Diverter is made from high-density polyethylene, so it will not crack or break under pressure. It is black in color. The roof leak diverter is hung by the corners, and it is easy to install.

Restrictions and Compliance

Reviews of Zoro Select #10C882