Zoro Select
5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Red, HDPE
Mfr # ROP2150R-M
Zoro # G4595048
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Shape Round
- Diameter 11 7/8 in
- Length 11 7/8 in
- Width 11 7/8 in
Explore More Products
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Black, HDPE ROP2150BK-M
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Yellow, HDPE ROP2150Y-M
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Blue, HDPE ROP2150BL-M
- ZORO SELECT Pail, Screw Top, Round, 5 gal, Plast, Natural GBTH5R-SC-N
- ZORO SELECT Pail Kit, Plastic FISHER2
- ZORO SELECT Pail, Screw Top, Round, 5 gal, Plastic, Blue GBTH5R-SC-BL
- ZORO SELECT Plastic Lid, Polypropylene 3E2DH
- ZORO SELECT Paint Can, 16 oz., Rectangular MF16UL-125
- BEHRENS Comfort Grip Handles - 3", Black S21SG3B
- VIKAN Hygienic Pail, 3 gal. Bucket Capacity 568677
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5.3 gal. 01-05-048-00138
- Zoro Select Storage Pails & Buckets