HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Rotating Sewer Nozzle, Size 4.5, 3600 psi

ZORO SELECT| Zoro #: G0676462| Mfr #: MLRSN38045

$83.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nozzle Size: 4.5
GPM @ 1000 PSI: 2.25
GPM @ 3500 PSI: 4.21
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0676462 Mfr #: MLRSN38045
Nozzle Size: 4.5GPM @ 1000 PSI: 2.25
GPM @ 3500 PSI: 4.21GPM @ 3000 PSI: 3.9
Max. Pressure: 3600 psiGPM @ 4000 PSI: 4.5
GPM @ 800 PSI: 2.01GPM @ 2000 PSI: 3.18
Material: Brass/Stainless SteelGPM @ 2500 PSI: 3.56
GPM @ 1500 PSI: 2.76Item: Rotating Sewer Nozzle
Inlet: 3/8" (F)NPTCountry of Origin (subject to change): Italy

Description

Rotating Sewer Nozzle, Nozzle Size 4.5, Max. Pressure 3600 psi, Inlet 3/8 In. (F)NPT, Material Brass/Stainless Steel, GPM @ 800 PSI 2.01, GPM @ 1000 PSI 2.25, GPM @ 1500 PSI 2.76, GPM @ 2000 PSI 3.18, GPM @ 2500 PSI 3.56, GPM @ 3000 PSI 3.9, GPM @ 3500 PSI 4.21, GPM @ 4000 PSI 4.5

Reviews