Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Base Magnet, L, 1.21 In W

  • Zoro #: G0511515
  • Mfr #: 3DXX6

$1.85

  • Stability Temp.: 160 Degrees F
  • Thickness: 0.171"
  • Width: 1.21"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #3DXX6 Specifications

  • Zoro #: G0511515
  • Mfr #: 3DXX6
Stability Temp.: 160 Degrees F Thickness: 0.171"
Width: 1.21" Max. Pull: 4 lb.
Features: Center Hole Diameter is 1/8" Material: Synthetic Rubber/Strontium Ferrite
Item: Round Base Magnet Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Zoro's selection of magnets vary by size, shape, strength, stability temperature, casing, and other considerations. Product specs for this Round Base Magnet include the following: MATERIAL: Synthetic Rubber/Strontium Ferrite

Restrictions and Compliance

Hazardous material

Reviews of Zoro Select #3DXX6