Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Silver Trash Can

  • Zoro #: G1164247
  • Mfr #: 2PYX1
$6.09
  • Height: 4 in
  • Top Design: Flat Top
  • Trash Container Capacity: 10 gal.
See full product details
Orders over $75 ship free.

Zoro Select #2PYX1 Specifications

  • Zoro #: G1164247
  • Mfr #: 2PYX1
Height: 4 in Top Design: Flat Top
Trash Container Capacity: 10 gal. Container Basic Material: Metal
Container Shape: Round Opening Closure Type: Snap-On
Primary Container Color: Silver Item: Trash Can Top
Top Type: Flat For Use With: 2PYW5
Trash Can Dia./Width: 16-1/4" Color: Silver
Specific Container Material: Galvanized Steel Width: 16 1/2 in
For Container Capacity: 10 gal Lid Shape: Round
Material Grouping: Metal Lid Connection: Snap On
Depth: 16 1/2 in Number of Openings: 1
Width/Diameter: 16 1/2 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can Top, Flat, 10 gal, Round, Snap On, Number of Openings 1, Silver, Height 4 in, Width/Diameter 16 1/2 in, Depth 16 1/2 in, Metal, Galvanized Steel

Reviews of Zoro Select #2PYX1