Zoro Select
Round Spacer, Plain Aluminum, 3/16 in Overall Lg, #8 Inside Dia
Mfr # 310308RSA
Zoro # G4817380
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/16 in
- Material Aluminum
- Finish Plain
- Outside Diameter 5/16"
Explore More Products
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia, 10 PK CRF051603GR
- ZORO SELECT Spacer, 1/2 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.505 in Inside Dia, 10 PK CRF160808GR
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/2 in Overall Lg 370810RSN
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 20 mm Overall Lg, 13.3 mm Inside Dia, 10 PK 13ME129
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 3 mm Overall Lg, 6.5 mm Inside Dia, 10 PK 13ME076
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 7/16 in Overall Lg 310708RSN
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 1 in Overall Lg 371610RS303
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 1 in Overall Lg 101602RSN
- ZORO SELECT Round Spacer, #12 Screw Size, Aluminum, 3/8 in Overall Lg 370612RSA
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.315 in Inside Dia, 10 PK CRF120805GR
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 5/8 in Overall Lg 141008RSN
- Zoro Select Round Spacers