Zoro Select
Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 9/16 in Overall Width, Style: C
Mfr # ZTRIM-124
Zoro # G0298929
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Groove Width 1/8 in
- Overall Height 1 in
- Overall Width 9/16 in
- Style C
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1 in Overall Width, Style: A ZTRIM-310
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 37/64 in Overall Width, Style: F ZTRIM-262
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 37/64 in Overall Width, Style: F ZTRIM-62
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I ZTRIM-399
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 37/64 in Overall Width, Style: F ZTRIM-162
- ZORO SELECT Rubber Edging, EPDM, 50 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I ZTRIM-198
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: D ZTRIM-132
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: E ZTRIM-244
- ZORO SELECT Buna-N Ball, 2", Black, Standard Grade, 70A BULK-RB-H70-11
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.45 in Overall Width 1620SB3-341-25
- ZORO SELECT Buna-N Ball, 1", Black, Standard Grade, 70A BULK-RB-H70-8
- Zoro Select Rubber Edging