Skip to Main Content
customer-service Help
Zoro Select

Rubber Grommet, Style 1, SBR, PK25

Zoro Select Rubber Grommet, Style 1, SBR, PK25 G3032
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.27 ($0.21/unit)
  • Item: Rubber Grommet
  • Rubber Grommet Style: Style 1
  • Inside Dia. (A): 1/2 in
See full product details
Orders over $75 ship free.
Total: $5.27

Zoro Select #G3032 Specifications

  • Item: Rubber Grommet
  • Rubber Grommet Style: Style 1
  • Inside Dia. (A): 1/2 in
  • Outside Dia. (B): 1 in
  • Overall Thickness (C): 5/8 in
  • Panel Thickness (D): 3/8 in
  • Panel Hole Dia. (E): 3/4 in
  • Rubber Material: SBR
  • Tensile Strength (PSI): 500 psi
  • Rubber Grommet Material: SBR
  • Max. Temp. (F): 225 Degrees F
  • Application: General Purpose
  • Rubber Grommet Color: Black
  • Rubber Color: Black
  • Package Quantity: 25
  • Standards: ASTM D2000 AA,BA
  • Min. Temp. (F): 0 Degrees F
  • Durometer: 60A
  • Elongation: 600 %
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Rubber Grommet, Style 1, Inside Dia. (A) 1/2 in, Outside Dia. (B) 1 in, Overall Thickness (C) 5/8 in, Panel Thickness (D) 3/8 in, Panel Hole Dia. (E) 3/4 in, Rubber Material SBR, Rubber Color Black, Min. Temp. (F) 0 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A +/-, Elongation 600 Percent, Tensile Strength (PSI) 500 psi, Standards ASTM D2000 AA,BA, General Purpose, Package Quantity 25

Reviews of Zoro Select #G3032