Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rust Preventative Coating Film, Clear, 8oz
  • Zoro #: G0190629
  • Mfr #: FFBC8OZ
$10.77
  • Color: Clear
  • Item: Rust Preventative Coating Film
  • Base Type: Lanolin
See full product details
Orders over $75 ship free.

Zoro Select #FFBC8OZ Specifications

  • Zoro #: G0190629
  • Mfr #: FFBC8OZ
Color: Clear Item: Rust Preventative Coating Film
Base Type: Lanolin Application Temperature: 0 to 100 Degrees F
Exposure Conditions: Interior/Exterior Coverage: 14 sq. ft.
Net Weight: 8 oz. Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Rust Preventative Coating Film, Color Clear, Coverage 14 sq. ft., Lanolin, Net Weight 8 oz., Exposure Conditions Interior/Exterior, Application Temperature 0 to 100 Degrees F

Reviews of Zoro Select #FFBC8OZ