Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rust Preventative Coating Film, Clr, 5 gal
  • Zoro #: G0185309
  • Mfr #: FFPAIL
$227.26
  • Item: Rust Preventative Coating Film
  • Color: Clear
  • Coverage: 928 Linear ft./3/4" Wide
See full product details
This item ships free.

Zoro Select #FFPAIL Specifications

  • Zoro #: G0185309
  • Mfr #: FFPAIL
Item: Rust Preventative Coating Film Color: Clear
Coverage: 928 Linear ft./3/4" Wide Application Temperature: 0 to 100 Degrees F
Exposure Conditions: Interior/Exterior Net Weight: 5 gal.
Base Type: Lanolin Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Rust Preventative Coating Film, Color Clear, Coverage 928 Linear ft./3/4 In. Wide, Lanolin, Net Weight 5 gal., Exposure Conditions Interior/Exterior, Application Temperature 0 to 100 Degrees F

Reviews of Zoro Select #FFPAIL