Zoro Select
Safety Pin, Carbon Steel, Zinc, 3/64 in Pin Dia, 1 1/4 in Usbl L, 1 5/8 in L, 100 PK
Mfr # 2UJG6
Zoro # G2821691
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Standard Duty Without Coil
- Basic Material Carbon Steel
- Fastener Finish Zinc
- Pin Dia. 3/64 in
- Usable Length 1 1/4 in
Explore More Products
- ZORO SELECT Safety Pin, Carbon Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 3 in Usbl L, 3 9/16 in L U39684.031.0300
- ZORO SELECT Safety Pin, Spring Wire, Spring Steel, Zinc Plated, 5/64 in Pin Dia, 1 11/16 in Usbl L, 2 3/4 in L, 25 PK U39632.009.0168
- ZORO SELECT Safety Pin, Low Carbon Steel, Zinc, 5/16 in Pin Dia, 1 3/4 in Usbl L, 2 in L, 5 PK WWG-312-1750R
- ZORO SELECT Safety Pin, Low Carbon Steel, Zinc, 3/8 in Pin Dia, 1 3/4 in Usbl L, 2 in L, 5 PK WWG-375-1750R
- ZORO SELECT Safety Pin, Spring Wire, Spring Steel, Zinc Plated, 3/64 in Pin Dia, 1 1/16 in Usbl L, 1 3/4 in L, 25 PK U39632.005.0106
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 4 in Usbl L, 4 11/16 in L U39681.025.0400
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 3/8 in Pin Dia, 2 1/4 in Usbl L, 2 13/16 in L U39684.037.0225
- MIDWEST FASTENER .088" x 2-3/4" Zinc Plated Steel Safety Pins 6PK 68368
- SPEECO Pto Locking Pin Round 3/8 S07094100
- BUYERS PRODUCTS Safety Pin, C1010 and C1020, Zinc Plated, 3/16 in Pin Dia, 1 5/8 in Usbl L, 1 13/16 in L 66045
- ZORO SELECT Safety Pin, Steel, C1010 and C1065, Zinc, 3/8 in Pin Dia, 2 1/2 in Usbl L, 3 1/16 in L U39684.037.0250
- Zoro Select Safety Pins