Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Salvage Drum, Open Head, 85 gal., Yellow

  • Zoro #: G3962010
  • Mfr #: HM8518Q
$226.99
  • Promotion Restriction: Not eligible for promotion
  • Standards: DOT 49 CFR 173.3
  • Drum Lid Closure: Lever Lock Ring
See full product details
This item ships free.

Zoro Select #HM8518Q Specifications

  • Zoro #: G3962010
  • Mfr #: HM8518Q
Promotion Restriction: Not eligible for promotion Standards: DOT 49 CFR 173.3
Drum Lid Closure: Lever Lock Ring Item: Salvage Drum
Outside Dia.: 27 in Drum Item: Salvage Drum
Drum Color: Yellow Load Capacity: 968 lb
Drum Volume Capacity: 85 gal Gauge: 18
Inside Dia.: 26 in Overall Height: 38 3/4 in
UN Rating Solid: 1A2/X440/S Primary Drum Material: Steel
Gasket Material: EPDM Drum Head Type: Open Head
Material Thickness: 0.048 in UN Rating Liquid: 1A2T/Y320/S
Weight: 63 lb Packing Group: I of Hazardous Materials, II and III of Hazardous Materials
Drum Interior Coating: Rust Inhibitor Lined/Unlined: Unlined
For Use With: Packing Groups I, II and III of Hazardous Materials Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Salvage Drum, Drum Head Type Open Head, Drum Lid Closure Lever Lock Ring, Drum Volume Capacity 85 gal, Primary Drum Material Steel, UN Rating Solid 1A2/X440/S, UN Rating Liquid 1A2T/Y320/S, Packing Group I of Hazardous Materials, II and III of Hazardous Materials, Gauge 18, Drum Color Yellow, Inside Dia. 26 in, Overall Height 38 3/4 in, Outside Dia. 27 in, Material Thickness 0.048 in, Drum Interior Coating Rust Inhibitor, Load Capacity 968 lb, Gasket Material EPDM, Weight 63 lb

Technical Guides

Reviews of Zoro Select #HM8518Q