Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

4" x 36" Coated Sanding Belt 80 Grit

  • Zoro #: G4569831
  • Mfr #: 05539554836

$3.99

  • Series: YP0998W
  • Abrasive Type: Coated
  • Color: Brown
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Zoro Select #05539554836 Specifications

  • Zoro #: G4569831
  • Mfr #: 05539554836
Series: YP0998W Abrasive Type: Coated
Color: Brown Length: 36"
Width: 4" Item: Sanding Belt
Grit: 80 Backing Material: Polyester
Grade: Medium Abrasive Material: Aluminum Oxide
Backing Weight: Y Country of Origin (subject to change): United States

Description

Sanding Belt, Width 4 In., Length 36 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 80, Grade Medium, Series YP0998W, Color Brown, Backing Weight Y, Backing Material Polyester

Reviews of Zoro Select #05539554836