Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

4" x 36" Coated Sanding Belt 120 Grit

  • Zoro #: G4428772
  • Mfr #: 05539554837

$4.73

  • Length: 36"
  • Abrasive Material: Aluminum Oxide
  • Item: Sanding Belt
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Zoro Select #05539554837 Specifications

  • Zoro #: G4428772
  • Mfr #: 05539554837
Length: 36" Abrasive Material: Aluminum Oxide
Item: Sanding Belt Backing Weight: X
Width: 4" Color: Brown
Series: XP0998W Grit: 120
Grade: Fine Backing Material: Polyester
Abrasive Type: Coated Country of Origin (subject to change): United States

Description

Sanding Belt, Width 4 In., Length 36 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Series XP0998W, Color Brown, Backing Weight X, Backing Material Polyester

Reviews of Zoro Select #05539554837