Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

6" x 48" Coated Sanding Belt 60 Grit

  • Zoro #: G4569789
  • Mfr #: 05539554846

6" x 48" Coated Sanding Belt 60 Grit

  • Zoro #: G4569789
  • Mfr #: 05539554846

$7.62 /ea

Details
  • Item: Sanding Belt
  • Abrasive Material: Aluminum Oxide
  • Width: 6"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Zoro Select #05539554846 Specifications

  • Zoro #: G4569789
  • Mfr #: 05539554846
Item: Sanding Belt Abrasive Material: Aluminum Oxide
Width: 6" Backing Material: Polyester
Backing Weight: Y Grade: Medium
Abrasive Type: Coated Color: Brown
Series: YP0998W Length: 48"
Grit: 60 Country of Origin (subject to change): United States

Description

Sanding Belt, Width 6 In., Length 48 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 60, Grade Medium, Series YP0998W, Color Brown, Backing Weight Y, Backing Material Polyester

Reviews of Zoro Select #05539554846