customer-service Help
Zoro Select

Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Medium, Aluminum Oxide, Brown

Zoro Select Sanding Belt,  Coated,  1/2 in W,  18 in L,  120 Grit,  Medium,  Aluminum Oxide,  Brown 05539554664
Tap to zoom
Hover or click to zoom
$0.92

Must order in multiples of 10

  • Item: Sanding Belt
  • Width: 1/2 in
  • Length: 18 in
See full product details
Orders over $75 ship free.

Total: $9.20

Zoro Select #05539554664 Specifications

  • Item: Sanding Belt
  • Width: 1/2 in
  • Length: 18 in
  • Abrasive Type: Coated
  • Abrasive Material: Aluminum Oxide
  • Grit: 120
  • Grade: Medium
  • Color: Brown
  • Backing Material: Polyester
  • Backing Weight: X
  • Length (Straight Wireway): 18 in
  • Country of Origin (subject to change): United States

Description

Sanding Belt, Width 1/2 in, Length 18 in, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 120, Grade Medium, Color Brown, Backing Weight X, Backing Material Polyester

Reviews of Zoro Select #05539554664