- Home
- /
- Abrasives & Polishers
- /
- Sanding Abrasives
- /
- Coated Sanding Belts
- /
- Sanding Belt, Coated, 1/2 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, Brown
Zoro Select
Sanding Belt, Coated, 1/2 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, Brown
- Zoro #: G4792982
- Mfr #: 05539554663
Tap to zoom
Hover or click to zoom
$0.82
Must order in multiples of 10
- Item: Sanding Belt
- Width: 1/2 in
- Length: 18 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.20
Zoro Select #05539554663 Specifications
- Zoro #: G4792982
- Mfr #: 05539554663
- Item: Sanding Belt
- Width: 1/2 in
- Length: 18 in
- Abrasive Type: Coated
- Abrasive Material: Aluminum Oxide
- Grit: P80
- Grade: Coarse
- Color: Brown
- Backing Material: Polyester
- Backing Weight: Y
- Length (Straight Wireway): 18 in
- Country of Origin (subject to change): United States
Description
Sanding Belt, Width 1/2 in, Length 18 in, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit P80, Grade Coarse, Color Brown, Backing Weight Y, Backing Material Polyester
Reviews of Zoro Select #05539554663
Explore more
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, 50 Grit, Coarse, Aluminum Oxide, YP0998W, Brown 05539554845
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, 40 Grit, Coarse, Aluminum Oxide, YP0998W, Brown 05539554833
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 18 in L, P40 Grit, Extra Coarse, Aluminum Oxide, Brown 05539554660
- ZORO SELECT Sanding Belt, Coated, 4 in W, 24 in L, 120 Grit, Medium, Aluminum Oxide, Brown 05539554826
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Aluminum Oxide, YP0998W, Brown 05539554847
- ZORO SELECT Sanding Belt, Coated, 3 in W, 24 in L, P60 Grit, Coarse, Aluminum Oxide, Brown 05539554812
- VSM Abrasive Belt, 150 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 150 Grit, Very Fine, Aluminum Oxide 1996
- 3M CUBITRON II Sanding Belt, Coated, 3 in W, 132 in L, 80 Grit, Medium, Aluminum Oxide, 384F, Maroon 7010364005
- VSM Abrasive Belt, 180 Grit, AO, 6 x 132", PK10, Coated, 6" W, 132" L, 180 Grit, Very Fine, Aluminum Oxide 28237
- NORTON Sanding Belt, Coated, 1/4 in W, 18 in L, 80 Grit, Medium, Aluminum Oxide, R283 Metalite, Brown 78072773921
- VSM Abrasive Belt, 60 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 60 Grit, Medium, Aluminum Oxide, KK711X 1546
- Zoro Select Coated Sanding Belts