Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sanding Cloth, Grit 120, 1-1/2" W, 30 ft. L

  • Zoro #: G4859869
  • Mfr #: 85316
$7.39
  • Length: 30 ft
  • Abrasive Material: Carbide
  • Item: Abrasive Roll
See full product details
Orders over $75 ship free.

Zoro Select #85316 Specifications

  • Zoro #: G4859869
  • Mfr #: 85316
Length: 30 ft Abrasive Material: Carbide
Item: Abrasive Roll Backing Weight: J
Width: 1 1/2 in Backing Material: Cloth
Grit: 120 Grade: Fine
Color: Maroon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Abrasive Roll, Width 1 1/2 in, Length 30 ft, Abrasive Material Carbide, Grit 120, Grade Fine, Backing Material Cloth, Backing Weight J, Color Maroon

Reviews of Zoro Select #85316